Battery Test Hydrometer, Specific Gravity
Mfr # 120152-396-001
Zoro # G7569597
product price: $7.25
/eaKey Features
Number of Pieces
1
Displays
Specific Gravity
Type
Battery
Features
Graduated Specific Gravity Float
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120152-396-001
Zoro #
G7569597
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11 7/16 in
Overall Width
2 in
Details
Item
Tester
Number of Pieces
1
Displays
Specific Gravity
Type
Battery
Features
Graduated Specific Gravity Float
Material
Glass
Includes
Instruction Manual
Used For
Determining Battery Cell Condition
Compatible Vehicle Part
Battery
Tool Type
Hydrometer
Testing Application
Battery Testing
Description
Tester, Tool Type Hydrometer, Testing Application Battery Testing, Material Glass, Number of Pieces 1, Features Graduated Specific Gravity Float, Overall Length 11 7/16 in, Overall Width 2 in, Compatible Vehicle Part Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.