
Bent Lug, 3/0, 3/8", 90 deg., PK50
Mfr # 6430-050FL
Zoro # G0690142
product price: $227.99
/pk 50, $4.56/ea
Free Shipping & Returns
Key Features
Connection Type
Crimp
Gauge
3/0 ga.
Type
Bent Magna Lugs
Application
Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
Standards
RoHS; SAE; cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6430-050FL
Zoro #
G0690142
UPC #
017378664307
Country of Origin
United States
Details
Item
Bent Lug,3/0,3/8",90 deg.,PK50
Connection Type
Crimp
Gauge
3/0 ga.
Type
Bent Magna Lugs
Application
Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
Standards
RoHS; SAE; cUL
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
Description
Bent Lug,3/0,3/8 In.,90 deg.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.