Zoro Homepage

Bent Lug, 4 Gauge, 3/8", 90 deg., PK5

  • Mfr # 6404-005FL

  • Zoro # G0689180


product price: $11.59
/pk 5, $2.32/ea

Key Features

Connection Type
Crimp
Gauge
4 ga.
Type
Bent Magna Lugs
Standards
RoHS; SAE; cUL
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6404-005FL
Zoro #
G0689180
UPC #
017378640462
Country of Origin
United States

Details

Item
Bent Lug,4 Gauge,3/8",90 deg.,PK5
Connection Type
Crimp
Gauge
4 ga.
Type
Bent Magna Lugs
Standards
RoHS; SAE; cUL
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
Application
Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair

Description

Bent Lug,4 Gauge,3/8 In.,90 deg.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.