Zoro Homepage

Bent Lug, 6 Gauge, 3/8", 45 deg., PK50

  • Mfr # 6406-050FV

  • Zoro # G0689147


product price: $125.99
/pk 50, $2.52/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp
Gauge
6 ga.
Standards
RoHS; SAE; cUL
Type
Bent Magna Lugs
Application
Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6406-050FV
Zoro #
G0689147
UPC #
017378764069
Country of Origin
United States

Details

Item
Bent Lug,6 Gauge,3/8",45 deg.,PK50
Connection Type
Crimp
Gauge
6 ga.
Standards
RoHS; SAE; cUL
Type
Bent Magna Lugs
Application
Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"

Description

Bent Lug,6 Gauge,3/8",45 deg.,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.