
Bent Lug, 8 Gauge, 3/8", 90 deg., PK5
Mfr # 6408-005FL
Zoro # G0688961
product price: $13.19
/pk 5, $2.64/eaKey Features
Connection Type
Crimp
Gauge
8 ga.
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
Application
Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
Type
Bent Magna Lugs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408-005FL
Zoro #
G0688961
UPC #
017378640868
Country of Origin
United States
Details
Item
Bent Lug,8 Gauge,3/8",90 deg.,PK5
Connection Type
Crimp
Gauge
8 ga.
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
Application
Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
Type
Bent Magna Lugs
Standards
RoHS; SAE; cUL
Description
Bent Lug,8 Gauge,3/8 In.,90 deg.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.