Zoro Homepage

Black Battery Cable, 6 ga., 500 ft.

  • Mfr # 200102-500

  • Zoro # G1785091


product price: $542.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Gauge
6 ga.
Type
Standard Battery Cable
Standards
RoHS; S.A.E. J1127; S.A.E. J1128
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200102-500
Zoro #
G1785091
UPC #
-
Country of Origin
United States

Details

Color
Black
Gauge
6 ga.
Type
Standard Battery Cable
Standards
RoHS; S.A.E. J1127; S.A.E. J1128
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity

Description

Black Battery Cable,6 ga.,500 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.