Zoro Homepage

Black Battery Cable, 8 ga., 25 ft.

  • Mfr # 200101-025

  • Zoro # G1785012


product price: $19.29
/ea

Key Features

Color
Black
Gauge
8 ga.
Standards
RoHS; S.A.E. J1127; S.A.E. J1128
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
Type
Standard Battery Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200101-025
Zoro #
G1785012
UPC #
017378080084
Country of Origin
United States

Details

Color
Black
Gauge
8 ga.
Standards
RoHS; S.A.E. J1127; S.A.E. J1128
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
Type
Standard Battery Cable

Description

Black Battery Cable,8 ga.,25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.