Zoro Homepage

Black Battery Cable, 8 ga., 50 ft.

  • Mfr # 200101-050

  • Zoro # G1785067


product price: $35.99
/ea

Key Features

Color
Black
Gauge
8 ga.
Standards
RoHS; S.A.E. J1127; S.A.E. J1128
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
Type
Standard Battery Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200101-050
Zoro #
G1785067
UPC #
-
Country of Origin
United States

Details

Color
Black
Gauge
8 ga.
Standards
RoHS; S.A.E. J1127; S.A.E. J1128
Features
Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
Type
Standard Battery Cable

Description

Black Battery Cable,8 ga.,50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.