Zoro Homepage

Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # 502245-100

  • Zoro # G0672609


product price: $24.15
/pk 100, $0.24/ea

Key Features

Cable Tie Style
Flame Retardant, Mountable, UV Resistant
Nominal Length
15 in
Width
19/64 in
Nominal Max. Bundle Dia.
4 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502245-100
Zoro #
G0672609
UPC #
017378154150
Country of Origin
United States

Dimensions

Nominal Length
15 in
Width
19/64 in
Nominal Max. Bundle Dia.
4 in
Length
14-55/64"

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Mountable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Basic Material
Plastic

Description

Black Cable Ties,14.85 In.,120lb.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.