
Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # 502212-100
Zoro # G0672773
product price: $9.89
/pk 100, $0.10/eaKey Features
Cable Tie Style
Flame Retardant, Standard, UV Resistant
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502212-100
Zoro #
G0672773
UPC #
017378153115
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.06 in
Actual Length
14.1 in
Max. Bundle Dia.
4 in
Description
Cable Tie, Standard, Actual Length 14.1 in, Width 0.18 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 21S, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Nylon 6/6, Includes Factory Sealed Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.