Zoro Homepage
This item is Discontinued.
No Product Image Available

Black Nylon, Cable Ties, 41", 175lb., PK50 (Discontinued)

  • Mfr # 502233-050
  • Zoro # G0672931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502233-050
Zoro #
G0672931
UPC #
017378157410
Country of Origin
United States

Dimensions

Length
41"
Width
11/32"

Details

Color
UV Black
Item
Black Nylon,Cable Ties,41",175lb.,PK50
Tensile Strength
175 lb.
Material
6/6 Nylon
Cable Tie Duty
Extra Heavy Duty
Basic Material
Plastic

Description

Black Nylon,Cable Ties,41 In.,175lb.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.