Zoro Homepage

Black Welding Cable, 2/0, 25 ft.

  • Mfr # 202107-025

  • Zoro # G1787149


product price: $131.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Length
25 ft
Conductor Size
2/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202107-025
Zoro #
G1787149
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
2/0 AWG

Details

Item
Welding Cable

Description

Welding Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.