Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Left Shroud, 3-Hole, 3-3.75", PK5

  • Mfr # 215832-005B

  • Zoro # G1794438


product price: $47.59
/pk 5, $9.52/ea

Key Features

Color
Black
Type
Left Offset 3-Hole Leadhead Shrouds
Features
Protects System From Electrical Shorts Between Battery Cells; Reduces The Risk of Battery Explosion Caused By Sparks; Color-Coded For Easy Polarity Identification; 3.0" - 3.75"
Standards
OSHA and USCG; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215832-005B
Zoro #
G1794438
UPC #
017378116592
Country of Origin
United States

Details

Color
Black
Type
Left Offset 3-Hole Leadhead Shrouds
Features
Protects System From Electrical Shorts Between Battery Cells; Reduces The Risk of Battery Explosion Caused By Sparks; Color-Coded For Easy Polarity Identification; 3.0" - 3.75"
Standards
OSHA and USCG; RoHS

Description

Black/Left Shroud,3-Hole,3-3.75",Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.