Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Right Shroud, 2-Hole, 3", PK5

  • Mfr # 215804-005B

  • Zoro # G1794182


product price: $13.49
/pk 5, $2.70/ea

Key Features

Color
Black
Standards
OSHA and USCG; RoHS
Features
Protects System From Electrical Shorts Between Battery Cells; Reduces The Risk of Battery Explosion Caused by Sparks; Color-Coded For Easy Polarity Identification; 3.0" Center to Center
Type
Right Offset 2-Hole Leadhead Shrouds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215804-005B
Zoro #
G1794182
UPC #
-
Country of Origin
United States

Details

Color
Black
Standards
OSHA and USCG; RoHS
Features
Protects System From Electrical Shorts Between Battery Cells; Reduces The Risk of Battery Explosion Caused by Sparks; Color-Coded For Easy Polarity Identification; 3.0" Center to Center
Type
Right Offset 2-Hole Leadhead Shrouds

Description

Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.