Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse Kit, ATM Series, 100 Fuses Included, 3 to 30A, 32V AC

  • Mfr # 509115-360-001

  • Zoro # G0660219


product price: $12.55
/ea

Key Features

Fuse Series Included
ATM
Total Number of Fuses Included
100
Fuse Kit Amp Range
3 to 30A
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509115-360-001
Zoro #
G0660219
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Midget Fuse Kit
Fuse Series Included
ATM
Total Number of Fuses Included
100
Fuse Kit Amp Range
3 to 30A
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Tool Included
None
Body Style
Blade
Body Material
Plastic

Description

Mini Blade Fuse Kit,,100 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.