Booster Cable, 1 Ga, 20ft., 500A, Charger Function: Boosting
Mfr # 602330-001
Zoro # G0687543
product price: $171.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Amps
500A
Application
Heavy Duty Equipment
Length
20 ft.
Type
Heavy Duty
Color
Red/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602330-001
Zoro #
G0687543
UPC #
017378831310
Country of Origin
United States
Dimensions
Length
20 ft.
Cable Length
20 ft.
Details
Amps
500A
Application
Heavy Duty Equipment
Type
Heavy Duty
Color
Red/Black
Connection Type
Clamp
Gauge
1 ga.
Item
Booster Cable
Category Type
Jumper Cables
Charger Function
Boosting
Description
Booster Cable,1 Ga,20ft.,500A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.