Zoro Homepage

Booster Cable, 1 Ga, 30ft., 500A

  • Mfr # 602360-001

  • Zoro # G0687281


product price: $264.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Amps
500A
Application
Heavy Duty Equipment
Length
30 ft.
Type
Heavy Duty
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602360-001
Zoro #
G0687281
UPC #
017378126973
Country of Origin
United States

Dimensions

Length
30 ft.
Cable Length
30 ft.

Details

Amps
500A
Application
Heavy Duty Equipment
Type
Heavy Duty
Color
Red/Black
Connection Type
Clamp
Gauge
1 ga.
Charger Function
Boosting
Item
Booster Cable
Category Type
Jumper Cables

Description

Booster Cable,1 Ga,30ft.,500A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.