Zoro Homepage

Booster Cable, 2/0, 25ft., 800A

  • Mfr # 602400-001

  • Zoro # G0687272


product price: $424.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Amps
900A
Application
Heavy Duty Equipment
Length
25 ft.
Type
Heavy Duty
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602400-001
Zoro #
G0687272
UPC #
017378127017
Country of Origin
United States

Dimensions

Length
25 ft.
Cable Length
25 Ft

Details

Amps
900A
Application
Heavy Duty Equipment
Type
Heavy Duty
Color
Red/Black
Connection Type
Clamp
Gauge
2/0 ga.
Category Type
Jumper Cables
Charger Function
Boosting
Item
Booster Cable

Description

Booster Cable,2/0,25ft.,800A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.