Booster Cable, 2/0, 30ft., 800A
Mfr # 602410-001
Zoro # G0687318
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Amps
900A
Application
Heavy Duty Equipment
Length
30 ft.
Type
Heavy Duty
Color
Red/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602410-001
Zoro #
G0687318
UPC #
017378127024
Country of Origin
United States
Dimensions
Length
30 ft.
Cable Length
25 Ft
Details
Amps
900A
Application
Heavy Duty Equipment
Type
Heavy Duty
Color
Red/Black
Connection Type
Clamp
Gauge
2/0 ga.
Item
Booster Cable
Charger Function
Boosting
Category Type
Jumper Cables
Description
Booster Cable,2/0,30ft.,800A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.