Zoro Homepage

Booster Cable, 4 Ga, 12ft., 500A

  • Mfr # 602222-001

  • Zoro # G0687747


product price: $70.49
/ea
Item requires special delivery charges. A $10.40 per item surcharge will be applied.

Key Features

Amps
500A
Length
12 ft.
Type
Medium Duty
Color
Red/Black
Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602222-001
Zoro #
G0687747
UPC #
017378831020
Country of Origin
United States

Dimensions

Length
12 ft.
Cable Length
12 ft.

Details

Amps
500A
Type
Medium Duty
Color
Red/Black
Connection Type
Clamp
Gauge
4 ga.
Category Type
Jumper Cables
Item
Booster Cable
Charger Function
Boosting

Description

Booster Cable,4 Ga,12ft.,500A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.