Zoro Homepage

Booster Cable, 6 Ga, 16ft., 400A

  • Mfr # 602160-001

  • Zoro # G0687762


product price: $55.15
/ea

Key Features

Amps
400A
Application
Automotive
Length
16 ft.
Type
Light Duty
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602160-001
Zoro #
G0687762
UPC #
017378126935
Country of Origin
United States

Dimensions

Length
16 ft.
Cable Length
16 ft.

Details

Amps
400A
Application
Automotive
Type
Light Duty
Color
Red/Black
Connection Type
Clamp
Gauge
6 ga.
Category Type
Jumper Cables
Charger Function
Boosting
Item
Booster Cable

Description

Booster Cable,6 Ga,16ft.,400A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.