Booster Cable, 8 Ga, 12ft., 200A
Mfr # 602120-001
Zoro # G0687351
product price: $21.69
/ea
Item requires special delivery charges. A $3.47 per item surcharge will be applied.
Key Features
Amps
200A
Application
Automotive
Length
12 ft.
Type
Light Duty
Color
Red/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602120-001
Zoro #
G0687351
UPC #
017378830214
Country of Origin
China
Dimensions
Length
12 ft.
Cable Length
12 ft.
Details
Amps
200A
Application
Automotive
Type
Light Duty
Color
Red/Black
Connection Type
Clamp
Gauge
8 ga.
Item
Booster Cable
Charger Function
Boosting
Category Type
Jumper Cables
Description
Booster Cable,8 Ga,12ft.,200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.