Booster Cable W/Sleeve, 10Ga, 8ft., 150A
Mfr # 602100-001
Zoro # G0687403
product price: $11.49
/eaKey Features
Amps
150A
Application
Automotive
Length
8 ft.
Type
Light Duty
Color
Red/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602100-001
Zoro #
G0687403
UPC #
017378126928
Country of Origin
China
Dimensions
Length
8 ft.
Cable Length
8 ft.
Details
Amps
150A
Application
Automotive
Type
Light Duty
Color
Red/Black
Connection Type
Clamp
Gauge
10 ga.
Item
Booster Cable
Category Type
Jumper Cables
Charger Function
Boosting
Description
Booster Cable W/Sleeve,10Ga,8ft.,150A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.