Booster Cable W/Sleeve, 8Ga, 8ft., 200A
Mfr # 602110-001
Zoro # G0687379
product price: $19.45
/eaKey Features
Amps
200A
Application
Automotive
Length
8 ft.
Type
Light Duty
Color
Red/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602110-001
Zoro #
G0687379
UPC #
017378830115
Country of Origin
China
Dimensions
Length
8 ft.
Cable Length
8 ft.
Details
Amps
200A
Application
Automotive
Type
Light Duty
Color
Red/Black
Connection Type
Clamp
Gauge
8 ga.
Item
Booster Cable
Charger Function
Boosting
Category Type
Jumper Cables
Description
Booster Cable W/Sleeve,8Ga,8ft.,200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.