Zoro Homepage

Booster Clamp, 400A, Red/Black, PK2

  • Mfr # 602050-360-002

  • Zoro # G3431461


product price: $13.49
/pk 2, $6.75/ea

Key Features

Amps
400A
Includes
5/16"-18 Nut and Bolt
Material
vinyl
Length
6-3/4"
Type
Booster Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602050-360-002
Zoro #
G3431461
UPC #
-
Country of Origin
China

Dimensions

Length
6-3/4"
Overall Depth
7 in
Overall Width
1 3/4 in
Overall Length
6 3/4 in

Details

Amps
400A
Includes
5/16"-18 Nut and Bolt
Material
vinyl
Type
Booster Clamps
Color
Black, Red
Connection Type
Clamp
Gauge
3/0 to 1 AWG
Max. Voltage
12V
Max. Amps
400 A
Connection Material
Copper
Jaw Type
Parrot
Charger Function
Boosting
Insulation Material
Polyethylene
Pressure
50 psi
Category Type
Jumper Cables
Item
Battery Booster Clamp
Features
5/16"-18 Nut and Bolt
Maximum Voltage
12V
Contact Material
Copper
Maximum Jaw Opening
1 1/2 in
Maximum Current
400 A
Number of Clamps
2

Description

Battery Booster Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 400 A, Maximum Voltage 12V, Maximum Jaw Opening 1 1/2 in, Contact Material Copper, Insulation Material Polyethylene, Gauge 3/0 to 1 AWG, Number of Clamps 2, Color Black, Red, Pressure 50 psi, Includes 5/16 In.-18 Nut and Bolt, Features 5/16 In.-18 Nut and Bolt, Overall Depth 7 in, Overall Length 6 3/4 in, Overall Width 1 3/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.