Zoro Homepage
This item is Discontinued.
Quickcable Booster Clamp, 800A, Red/Black, PK2 602070-360-002

Booster Clamp, 800A, Red/Black, PK2 (Discontinued)

  • Mfr # 602070-360-002
  • Zoro # G0960443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602070-360-002
Zoro #
G0960443
UPC #
-
Country of Origin
China

Details

Item
Battery Booster Clamp
Color
Red/Black
Connection Material
Solid Copper
Insulation Material
Vinyl
Includes
(2) 3-3/4" (95mm) Handle Grip Tube - Red, (2) 3-3/4" (95mm) Handle Grip Tube - Black, (2) 5/16-18 x 5/8" Round Head Screw, (2) 5/16-18 Hex Nut
Max. Voltage
12V
Gauge
3/0-1 AWG
Pressure
50 psi
Connection Type
Crimp
Jaw Type
Parrot
Max. Amps
800

Description

Battery Booster Clamp, Jaw Type Parrot, Connection Type Crimp, Insulation Material Vinyl, Gauge 3/0-1 AWG, Color Red/Black, Pressure 50 psi, Includes (2) 3 3/4 in (95mm) Handle Grip Tube - Red, (2) 3 3/4 in (95mm) Handle Grip Tube - Black, (2) 5/16-18 x 5/8 in Round Head Screw, (2) 5/16-18 Hex Nut, Features 5/16 In. - 18 Nut and Bolt Included, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.