Zoro Homepage

Braided Cable Sleeve, 1 in to 1-1/2 in Inside Dia., 100 ft, Polyethylene, Black

  • Mfr # 505306-100

  • Zoro # G0674173


product price: $157.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.024 in
Material of Construction
Polyethylene
Sleeve Construction
Braided
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505306-100
Zoro #
G0674173
UPC #
017378157076
Country of Origin
Canada

Dimensions

Inside Diameter
1 in to 1-1/2 in
Wall Thickness
0.024 in
Length
100 ft

Details

Item
Cable Sleeve
Material of Construction
Polyethylene
Sleeve Construction
Braided
Color
Black

Description

Expandable Sleeve,1-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.