Shop QUICKCABLE
See all product information
Create Account
Wire Terminal, 4/0 AWG, 5 PK
- Mfr # C2216T
- Zoro # G7913824
product price:Â
$
72.45
/pk of 5, $14.49/ea
Key Features
Terminal Shape
Right Angle
Maximum Wire Size
4/0 AWG
Contact Material
Copper
Standards
SAE J163, J1811
Features
Positive Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2216T
- Zoro #
- G7913824
- UPC #
- -
- Country of Origin
- United States
- Item
- Battery Terminal
- Terminal Shape
- Right Angle
- Contact Material
- Copper
- Standards
- SAE J163, J1811
- Features
- Positive Post
Dimensions
- Maximum Wire Size
- 4/0 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.