Turn Signal Light Assembly, 12-5269-01
- Mfr # 12-5269-01
- Zoro # G6812691
product price:Â
$
11.95
/ea
Key Features
Vehicle Fit
Toyota Prius (2010-2011)
Position
Front Right
Mounting Type
Bolt-On
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5269-01
- Zoro #
- G6812691
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal Light Lens/Housing
- Vehicle Fit
- Toyota Prius (2010-2011)
- Position
- Front Right
- Mounting Type
- Bolt-On
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Polypropylene
- Lens Material
- PMMA Plastic
- Lighting Technology
- Halogen
- Lens Color
- Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.