Bullet Terminal, 0.078 in Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, 50 PK

  • Mfr # 163069-050

  • Zoro # G1780340


product price:  $11.19
/pk 50, $0.22/ea

Key Features

Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Nylon
Stud Size
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163069-050
Zoro #
G1780340
UPC #
017378107804
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
0.078 in

Details

Item
Bullet Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V

Description

Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.