Bullet Terminal, 0.157 in Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 100 PK

  • Mfr # 163166-100

  • Zoro # G1780480


product price: $16.89
/pk 100, $0.17/ea

Key Features

Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Stud Size
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163166-100
Zoro #
G1780480
UPC #
017378108191
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
0.157 in

Details

Item
Bullet Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Seam
Seamless

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.