Butt Splice Wire Connector, 8 AWG Max, Red, Polyolefin Insulation, 25 PK

  • Mfr # 164580-025

  • Zoro # G1783107


product price:  $24.39
/pk 25, $0.98/ea

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
8 AWG
Insulation Material
Polyolefin
Capacity
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164580-025
Zoro #
G1783107
UPC #
017378109594
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
8 AWG
For Maximum Wire Size - Solid
8 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Polyolefin
Capacity
8 AWG
Features
Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes
Material
Insulation Material: Polyolefin
Application
Auto, Truck, Bus, Agriculture, Construction or Industrial Applications

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.