Zoro Homepage

Cable Clip, Steel, Black, Red, 4.52 in L, 50 PK

  • Mfr # 602040-050

  • Zoro # G0686828


product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Clamp Color
Black, Red
Length
4.52 in
Width
1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602040-050
Zoro #
G0686828
UPC #
017378126782
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.52 in
Width
1.33 in

Details

Item
Cable Clip
Material
Steel
Clamp Color
Black, Red

Description

Clip,Red/Black,75A,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.