Zoro Homepage
This item is Discontinued.
No Product Image Available

22" Cable Cutter, 22" L Up to 250 MCM (Discontinued)

  • Mfr # 4285-396-001
  • Zoro # G0660018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4285-396-001
Zoro #
G0660018
UPC #
017378028987
Country of Origin
United States

Dimensions

Overall Length
22"

Details

Material
Blade: Carbon Steel
Number of Pieces
1
Insulated / Uninsulated
Insulated
Capacity
Up to 250 MCM
Features
Handheld and Bench-Mount Models
Primary Crimping Application
Copper Battery and Welding Cables
Item
Cable Cutter,22" L
Application
Bench Mount also Attaches To Wall, Service Truck, Etc.

Description

Cable Cutter,22 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.