
Cable Tie, 11 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # 502143-100
Zoro # G0672021
product price: $11.39
/pk 100, $0.11/eaKey Features
Cable Tie Style
Flame Retardant, Mountable
Nominal Length
11 in
Width
11/64 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502143-100
Zoro #
G0672021
UPC #
017378054115
Country of Origin
United States
Dimensions
Nominal Length
11 in
Width
11/64 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant, Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Description
Cable Ties,Hol 11.1 In.,50lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.