Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # 502222-100

  • Zoro # G0672819


product price: $17.99
/pk 100, $0.18/ea

Key Features

Cable Tie Style
Flame Retardant, Heavy Duty, UV Resistant
Nominal Length
14-1/2 in
Width
0.30 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502222-100
Zoro #
G0672819
UPC #
017378156147
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in
Width
0.30 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.07 in
Actual Length
14.25 in
Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Metal Detectable
No
Standards
UL Listed
UL Type
21S
Locking Style
Plastic Pawl
Includes
Factory Sealed Bags
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Max. Temp. Rating
185 Degrees F
Plenum Rated
No
Min. Temp. Rating
-40 Degrees F
Cable Tie Properties
UV Light Resistant
Number of Straps
1
Recommended Tool
Mfr. No. 502902
Cable Tie Duty
Heavy Duty
Basic Material - Cable Tie
Nylon
Flame Retardant
No
Temp. Range
-40 Degrees to 185 Degrees F

Description

Cable Tie, Standard, Actual Length 14.25 in, Width 0.3 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 21S, Thickness 0.07 in, Max. Bundle Dia. 4 in, Material Nylon 6/6, Includes Factory Sealed Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.