
Cable Tie, 14 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 25 PK
Mfr # 502112-025
Zoro # G0671428
product price: $3.49
/pk 25, $0.14/eaSold in multiples of 3 for $10.47
Key Features
Cable Tie Style
Flame Retardant, Standard
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502112-025
Zoro #
G0671428
UPC #
017378153146
Country of Origin
United States
Dimensions
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant, Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Description
Nylon,Cable Ties,14.1 In.,50lb.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.