Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, Black, Polypropylene, 30 lb Strength, 100 PK

  • Mfr # 502261-100

  • Zoro # G0672520


product price: $88.69
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Acid Resistant, Flame Retardant, UV Resistant
Nominal Length
14 in
Width
3/16 in
Color
Black
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502261-100
Zoro #
G0672520
UPC #
017378002505
Country of Origin
United States

Dimensions

Nominal Length
14 in
Width
3/16 in
Length
14"

Details

Item
Cable Tie
Cable Tie Style
Acid Resistant, Flame Retardant, UV Resistant
Color
Black
Material
Polypropylene
Tensile Strength
30 lb
Basic Material
Plastic

Description

Black Poly Cable Ties,14 In.,30lb.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.