Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 15-1/2 in L, 46 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # 502283-100

  • Zoro # G0672557


product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Cold Weather, Flame Retardant
Nominal Length
15-1/2 in
Width
0.30 in
Nominal Max. Bundle Dia.
46 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502283-100
Zoro #
G0672557
UPC #
017378152033
Country of Origin
United States

Dimensions

Nominal Length
15-1/2 in
Width
0.30 in
Nominal Max. Bundle Dia.
46 in
Length
15-3/32"

Details

Item
Cable Tie
Cable Tie Style
Cold Weather, Flame Retardant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb

Description

Cold Weather Ties,15.09 In.,120lb.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.