
Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 100 PK
Mfr # 502201-100
Zoro # G0671997
product price: $6.29
/pk 100, $0.06/eaSold in multiples of 2 for $12.58
Key Features
Cable Tie Style
Flame Retardant, Intermediate, Miniature, UV Resistant
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502201-100
Zoro #
G0671997
UPC #
017378105046
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant, Intermediate, Miniature, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Description
Black Nylon,Cable Ties,4 In.,18lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.