Zoro Homepage

Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Natural, Nylon 6/6, 30 lb Strength, 100 PK

  • Mfr # 502141-100

  • Zoro # G0672003


product price: $7.19
/pk 100, $0.07/ea

Key Features

Cable Tie Style
Flame Retardant, Mountable
Nominal Length
6 in
Width
0.138 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502141-100
Zoro #
G0672003
UPC #
017378054610
Country of Origin
United States

Dimensions

Nominal Length
6 in
Width
0.138 in
Nominal Max. Bundle Dia.
1-1/4 in
Length
6"

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
30 lb
Basic Material
Plastic

Description

Cable Ties,6 In.,30lb.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.