Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Natural, Nylon 6/6, 30 lb Strength, 25 PK

  • Mfr # 502103-025

  • Zoro # G0671918


product price: $2.59
/pk 25, $0.10/ea
Sold in multiples of 4 for $10.36

Key Features

Cable Tie Style
Flame Retardant, Intermediate, Miniature
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502103-025
Zoro #
G0671918
UPC #
017378050520
Country of Origin
United States

Dimensions

Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/4 in
Length
5-39/64"

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Intermediate, Miniature
Color
Natural
Material
Nylon 6/6
Tensile Strength
30 lb
Basic Material
Plastic
Cable Tie Duty
Miniature and Intermediate

Description

Nylon,Cable Ties,5.6 In.,30lb.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.