Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 7 in L, 1-3/4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # 502113-100

  • Zoro # G0671489


product price: $14.59
/pk 100, $0.15/ea

Key Features

Cable Tie Style
UV Resistant, With ID Tag
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502113-100
Zoro #
G0671489
UPC #
017378121473
Country of Origin
United States

Dimensions

Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
0.05 in
Actual Length
7 in
Max. Bundle Dia.
1.75 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant, With ID Tag
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Metal Detectable
No
Locking Style
Plastic Pawl
Standards
UL Listed
Includes
Factory Sealed Bags
UL Type
21S
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Recommended Tool
Mfr. No. 502900, Mfr. No. 502901, Mfr. No. 502903
Cable Tie Properties
UV Light Resistant
Marking Pad Orientation
Parallel to Tie
Number of Straps
1
Max. Temp. Rating
185 Degrees F
Plenum Rated
No
Min. Temp. Rating
-40 Degrees F
Flame Retardant
No
Cable Tie Duty
Standard
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon

Description

Cable Tie, With ID Tag, Actual Length 7 in, Width 0.18 in, Nominal Length 7 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Marking Pad Orientation Parallel to Tie, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 21S, Thickness 0.05 in, Max. Bundle Dia. 1.75 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.