Zoro Homepage

Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # 502202-100

  • Zoro # G0672222


product price: $6.19
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.38

Key Features

Cable Tie Style
Flame Retardant, Intermediate, Miniature, UV Resistant
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502202-100
Zoro #
G0672222
UPC #
017378105084
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Length
8"

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Intermediate, Miniature, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Cable Tie Duty
Miniature and Intermediate
Basic Material
Plastic

Description

Black Nylon,Cable Ties,8 In.,18lb.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.