Cable Tie Assortment, 18 in, 4 in L, 7/8 in Max Bundle Dia., Natural, Nylon 6/6, 75 PK
Mfr # 120196-001
Zoro # G115227047
product price: $47.69
/pk 75, $0.64/eaKey Features
Cable Tie Style
Flame Retardant
Nominal Length
18 in, 4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120196-001
Zoro #
G115227047
UPC #
17378102601
Country of Origin
United States
Dimensions
Nominal Length
18 in, 4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Details
Item
Cable Tie Assortment
Cable Tie Style
Flame Retardant
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb, 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.