Zoro Homepage

Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # 502144-100

  • Zoro # G0671988


product price: $13.19
/pk 100, $0.13/ea

Key Features

Cable Tie Style
Flame Retardant, Mountable
Nominal Length
14-1/2 in
Width
11/64 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502144-100
Zoro #
G0671988
UPC #
017378054146
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in
Width
11/64 in
Nominal Max. Bundle Dia.
4 in
Length
14-1/2"

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Basic Material
Plastic

Description

Cable Ties,Hol 14.5 In.,50lb.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products