Zoro Homepage

Camco Copper Lug - 6 Gauge x 1/4in Stud

  • Mfr # 105036-050

  • Zoro # G815810600


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Color
Brown
Depth (In.)
2 in
Length
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105036-050
Zoro #
G815810600
UPC #
17378100676
Country of Origin
China

Dimensions

Depth (In.)
2 in
Length
3 in

Details

Color
Brown
Material
Steel

Description

Fully annealed for crimping or soldering. Flared copper lug design. Designed for quick and simple installation. 6 Gauge x 14 stud lug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.