Zoro Homepage

Cc Lead Straight Jumper, 1 Gauge, 12", 25 PK

  • Mfr # 7506-025

  • Zoro # G0692321


product price: $581.99
/pk 25, $23.28/ea
Free Shipping & Returns

Key Features

Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Steel
Length
12"
Type
Lead Straight Jumpers
Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506-025
Zoro #
G0692321
UPC #
017378926580
Country of Origin
United States

Dimensions

Length
12"
Cable Length
12 ft.

Details

Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Steel
Type
Lead Straight Jumpers
Connection Type
Clamp
Gauge
1 ga.
Item
Lead Straight Jumper
Category Type
Jumper Cables

Description

Cc Lead Straight Jumper,1 Gauge,12 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.