Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, 150A, Not Rated

  • Mfr # 509418-001

  • Zoro # G0676319


product price: $37.59
/ea

Key Features

Amps
150A
AC Voltage Rating
Not Rated
Circuit Breaker Type
Manual Reset
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509418-001
Zoro #
G0676319
UPC #
017378157007
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.94 in
Depth
2.94 in
Height
1.94 in

Details

Item
Circuit Breaker
Amps
150A
AC Voltage Rating
Not Rated
Circuit Breaker Type
Manual Reset
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Screw
DC Voltage Rating
42V DC

Description

Circuit Breaker,150A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.