Zoro Homepage

Clamp Crimp, Neg, 1/0, PK50

  • Mfr # 4010-050N

  • Zoro # G0666747


product price: $244.99
/pk 50, $4.90/ea
Free Shipping & Returns

Key Features

Connection Type
Straight Clamp
Gauge
1/0 ga.
Polarity
Negative
Type
Quick Straight Clamp Connector
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010-050N
Zoro #
G0666747
UPC #
017378401018
Country of Origin
United States

Details

Item
Clamp Crimp,Neg,1/0,PK50
Connection Type
Straight Clamp
Gauge
1/0 ga.
Polarity
Negative
Type
Quick Straight Clamp Connector
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Includes
Fasteners
Standards
cUL; UL Standard; RoHS

Description

Clamp Crimp,Neg,1/0,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.